

€60.95/ pieceexcl. VAT
€73.75incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €60.95 | - |
10+ | €59.12 | 3.00% |
20+ | €56.07 | 8.00% |
30+ | €53.03 | 13.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Series | Pittsburgh |
Model | Craftmen's Trousers |
Size | C48 |
Length | 90cm |
Colour | Navy blue |
Material | 65% Polyester/35% Cotton |
Fire retardant version | No |