

€73.95/ pieceexcl. VAT
€89.48incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €73.95 | - |
10+ | €71.73 | 3.00% |
20+ | €68.03 | 8.00% |
30+ | €64.34 | 13.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Model | Craftmen's Trousers |
Size | 90C43 |
Length | 90cm |
Colour | Navy blue/Blue |
Material | 65% Polyester/35% Cotton |
Fire retardant version | No |