MASCOT

MASCOT Trousers Olinda polyester/cotton - hi-vis geel/navy size 82C58

  • ERIKS:11861140
  • Manufacturer:5707209606181
Image 1
Image 2
Image 1
Image 2
  • Fluorescent, with reflections
  • Surface treatment makes the product dirt-repellent
  • Two-colour
  • Triple-stitched seams on trouser legs and crotch
  • Belt loops
  • Fly with zip
  • Front pockets
  • Back pocket with reinforcements - one with flap and hook-and-loop fastener
  • Adjustable hammer loop
  • Side pocket with compartment, flap and adjustable hook and loop band fastening
  • Thumb pocket
  • Thigh phone pocket with flap and adjustable hook and loop band fastening
  • Pen pocket
  • Knee pockets
  • We recommend the 00718-100, 50451-916 and 20118-915 knee pads for this model
  • Certified in combination with knee pads type LONG in accordance with EN 14404.
Save to list

€99.95/ pieceexcl. VAT

€120.94incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€99.95

-

10+

€96.95

3.00%

20+

€91.95

8.00%

30+

€86.96

13.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Size
82C58
Colour
Hi Vis Yellow / Navy blue