MASCOT

MASCOT Trousers Oldenburg - polyester/cotton - dark anthracite/black - size 82C68

  • ERIKS:12520326
  • Manufacturer:5711074031603
Image 1
*
Save to list

€84.95/ pieceexcl. VAT

€102.79incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€84.95

-

10+

€82.40

3.00%

20+

€78.15

8.00%

30+

€73.91

13.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Series
Oldenburg
Model
Craftmen's Trousers
Size
82C68
Length
82cm
Colour
Black / Dark Anthracite
Material
65% Polyester/35% Cotton
Fire retardant version
No