MASCOT

MASCOT Trousers Oldenburg - polyester/cotton - black/dark anthracite - size 90C58

  • ERIKS:12520310
  • Manufacturer:5711074031269
Image 1
*
Save to list

€68.95/ pieceexcl. VAT

€83.43incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€68.95

-

10+

€66.88

3.00%

20+

€63.43

8.00%

30+

€59.99

13.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Series
Oldenburg
Model
Craftmen's Trousers
Size
90C58
Length
90cm
Colour
Black / Dark Anthracite
Material
65% Polyester/35% Cotton
Fire retardant version
No