MASCOT

MASCOT Trousers Oldenburg - polyester/cotton - black/dark anthracite - size 82C56

  • ERIKS:12520297
  • Manufacturer:5711074031009
Image 1
*
Save to list

€66.95/ pieceexcl. VAT

€81.01incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€66.95

-

10+

€64.94

3.00%

20+

€61.59

8.00%

30+

€58.25

13.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Series
Oldenburg
Model
Craftmen's Trousers
Size
82C56
Length
82cm
Colour
Black / Dark Anthracite
Material
65% Polyester/35% Cotton
Fire retardant version
No