

€66.95/ pieceexcl. VAT
€81.01incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €66.95 | - |
10+ | €64.94 | 3.00% |
20+ | €61.59 | 8.00% |
30+ | €58.25 | 13.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Series | Oldenburg |
Model | Craftmen's Trousers |
Size | 82C44 |
Length | 82cm |
Colour | Black / Dark Anthracite |
Material | 65% Polyester/35% Cotton |
Fire retardant version | No |