

€83.95/ pieceexcl. VAT
€101.58incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €83.95 | - |
10+ | €81.43 | 3.00% |
20+ | €77.23 | 8.00% |
30+ | €73.04 | 13.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Series | Mannheim |
Model | Craftmen's Trousers |
Size | C54 |
Length | 90cm |
Colour | Black / Dark Anthracite |
Material | 65% Polyester/35% Cotton |