MASCOT

MASCOT Trousers Lerida - polyester/cotton - anthracite - size 90C56

  • ERIKS:11845261
  • Manufacturer:5707209378224
Image 1
  • Durable triple stitched seams that extend the product life.
  • The low waist with form-cut waistband ensures that the trousers follow and support all body movements.
  • Ergonomically shaped trouser legs are constructed to follow the body's natural movements.
  • Kevlar knee pad pockets with insertion from the top and with flap so they don’t collect dirt.
  • Extra visibility with the help of reflectors.
  • 65% polyester/35% cotton
  • 310 g/m²
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Model
Craftmen's Trousers
Size
90C56
Length
90cm
Colour
Anthracite
Material
65% Polyester/35% Cotton
Fire retardant version
No