

€76.95/ pieceexcl. VAT
€93.11incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €76.95 | - |
10+ | €74.64 | 3.00% |
20+ | €70.79 | 8.00% |
30+ | €66.95 | 13.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Series | Dortmund |
Model | Craftmen's Trousers |
Size | C52 |
Length | 82cm |
Colour | Black / Dark Anthracite |
Material | 70% polyester/30% lyocell (TENCEL®) |