MASCOT

MASCOT Trousers Cordura Accelerate with kneepad pockets dark navy, size 82C54

  • ERIKS:14429740
  • Manufacturer:5711074717927
Image 1
  • Ultimate stretch material provides unique freedom of movement and high comfort.
  • The water-repellent multifunctional stretch material combines a low weight with a very high durability.
  • The product tolerates industrial washing.
  • Low waist with form-cut waistband ensures comfort and freedom of movement.
  • Excellent ventilation at the knee area via a zipper on the side of the leg.
  • The kneepad pockets of durable CORDURA® are adjustable so the kneepads have the optimal position on your knees.
  • As standard in three different leg lengths, so you can choose the best fit and optimal placement of details just for you.
  • Co-certified for use with MASCOT kneepad type SHORT or LONG, as the kneepad pocket is height-adjustable.
Save to list

€116.95/ pieceexcl. VAT

€141.51incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€116.95

-

10+

€113.44

3.00%

20+

€107.59

8.00%

30+

€101.75

13.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT