

€136.95/ pieceexcl. VAT
€165.71incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €136.95 | - |
10+ | €132.84 | 3.00% |
20+ | €125.99 | 8.00% |
30+ | €119.15 | 13.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Series | Freibourg |
Model | Bib and brace |
Size | 82C50 |
Material | 87% cotton/12% polyamide/1% carbon fibre |
Colour | Navy blue |
Length | 82cm |