

€80.95/ pieceexcl. VAT
€97.95incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €80.95 | - |
10+ | €78.52 | 3.00% |
20+ | €74.47 | 8.00% |
30+ | €70.43 | 13.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Series | Newark |
Model | Bib and brace |
Size | 90C62 |
Material | 65% Polyester/35% Cotton |
Colour | Cornflower blue |
Length | 90cm |