

€49.95/ pieceexcl. VAT
€60.44incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €49.95 | - |
10+ | €48.45 | 3.00% |
20+ | €45.95 | 8.00% |
30+ | €43.46 | 13.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Series | Berkeley |
Model | Craftmen's Trousers |
Size | C44 |
Length | 82cm |
Colour | Navy blue |
Material | 65% Polyester/35% Cotton |