

€62.95/ pieceexcl. VAT
€76.17incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €62.95 | - |
10+ | €61.06 | 3.00% |
20+ | €57.91 | 8.00% |
30+ | €54.77 | 13.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Series | Berkeley |
Model | Craftmen's Trousers |
Size | C64 |
Length | 82cm |
Colour | Dark Anthracite |
Material | 65% Polyester/35% Cotton |