MASCOT

MASCOT Trousers Accelerate Ladies fit with thigh pockets - dark navy size 82C34

  • ERIKS:14232660
  • Manufacturer:5711074723423
Image 1
  • Diamond fit is especially designed for women with a difference of more than 20 centimetres between their waist and hip measurements.
  • Ultimate stretch material provides unique freedom of movement and high comfort.
  • The water-repellent multifunctional stretch material combines a low weight with a very high durability.
  • Low waist with form-cut waistband ensures comfort and freedom of movement.
  • The product tolerates industrial washing.
  • Ergonomically shaped trouser legs are constructed to follow the body's natural movements.
  • Extra visibility with the help of reflectors.
  • 88% polyester/12% elastolefin
  • 275 g/m²
Save to list

€99.95/ pieceexcl. VAT

€120.94incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€99.95

-

10+

€96.95

3.00%

20+

€91.95

8.00%

30+

€86.96

13.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Size
82C34
Colour
Navy blue