MASCOT

MASCOT Trouser stretch-panel navy 76C50 kneepocket

  • ERIKS:13702766
  • Manufacturer:5711074692422
Image 1
Many elastic inserts provide unique freedom of movement.
Low waist with form-cut waistband ensures comfort and freedom of movement.
Ergonomically shaped trouser legs are constructed to follow the body's natural movements.
The kneepad pockets of durable CORDURA® are adjustable so the kneepads have the optimal position on your knees.
As standard in three different leg lengths, so you can choose the best fit and optimal placement of details just for you.
The product tolerates industrial washing.
Co-certified for use with MASCOT kneepad type SHORT or LONG, as the kneepad pocket is height-adjustable.
Save to list

€89.95/ pieceexcl. VAT

€108.84incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€89.95

-

10+

€87.25

3.00%

20+

€82.75

8.00%

30+

€78.26

13.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Size
76C50
Colour
Navy blue