MASCOT

MASCOT Trouser full stretch black 82C46 kneepocket

  • ERIKS:14112649
  • Manufacturer:5711074571543
Image 1
Ultimate stretch material provides unique freedom of movement and high comfort.
The water-repellent multifunctional stretch material combines a low weight with a very high durability.
The kneepad pockets of durable CORDURA® are adjustable so the kneepads have the optimal position on your knees.
The kneepads are easily inserted from the sides via a zipper, even while wearing the trousers.
Excellent ventilation at the knee area via a zipper on the side of the leg.
As standard in three different leg lengths, so you can choose the best fit and optimal placement of details just for you.
To achieve the best possible comfort, we recommend that you choose MASCOT® Waterloo kneepads for this model.
Co-certified for use with MASCOT kneepad type, LONG.
Save to list

€99.95/ pieceexcl. VAT

€120.94incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€99.95

-

10+

€96.95

3.00%

20+

€91.95

8.00%

30+

€86.96

13.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT