MASCOT

MASCOT Thermo undershirt Upsala long sleeves navy blue M

  • ERIKS:11856576
  • Manufacturer:5708628179034
Image 1
Thermax is an insulating and sweat-wicking three-layer material.
Sweat is wicked away to keep the skin dry and the body warm.
The loops in the terry cloth on the inside trap air and provide insulation.
Makes the perfect base layer.
Thermax is a heat-insulating three-layer material.
Sweat-wicking.
Round neck.
Material:
55% polyester/23% modal/22% cotton, 260 g/m²
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Series
Upsala
Colour
Navy blue
Size
M
Model
Undershirt