MASCOT

MASCOT Thermo under trousers long Arlanda navy blue L

  • ERIKS:11856583
  • Manufacturer:5708628179102
Image 1
  • Thermax is an insulating and sweat-wicking three-layer material.
  • Sweat is wicked away to keep the skin dry and the body warm.
  • Vent.
  • Makes the perfect base layer.
  • The loops in the terry cloth on the inside trap air and provide insulation.
  • Material:
  • 55% polyester/23% modal/22% cotton
  • 260 g/m²
Save to list

€49.95/ pieceexcl. VAT

€60.44incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€49.95

-

10+

€48.45

3.00%

20+

€45.95

8.00%

30+

€43.46

13.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Series
Arlanda
Colour
Navy blue
Size
L
Model
Underpants