






€40.95/ pieceexcl. VAT
€49.55incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.95 | - |
10+ | €39.72 | 3.00% |
20+ | €37.67 | 8.00% |
30+ | €35.63 | 13.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Model | T-shirt |
Size | 3XL |
Colour | White / Dark anthracite |
Short-sleeved | Yes |
Material | 60/40 Cotton/Polyester |