






€31.95/ pieceexcl. VAT
€38.66incl. VAT
50 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.95 | - |
10+ | €30.99 | 3.00% |
20+ | €29.39 | 8.00% |
30+ | €27.80 | 13.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Series | Potsdam |
Model | T-shirt |
Size | L |
Colour | Blue / Navy blue |
Short-sleeved | Yes |
Material | 60/40 Cotton/Polyester |