MASCOT

MASCOT T-shirt Java classic fit - light grey gemeleerd - size 2XL ONE

  • ERIKS:11852868
  • Manufacturer:5708628288514
Image 1
  • Combed cotton absorbs moisture and is extra comfortable against the skin.
  • Strong rib at neck.
  • Tape over the sewing at the neck so the seam does not cause irritation.
  • 100% cotton
  • 195 g/m²
Save to list

€15.95/ pieceexcl. VAT

€19.30incl. VAT

Estimated delivery date - 12/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.95

-

10+

€15.47

3.00%

20+

€14.67

8.00%

30+

€13.88

13.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Model
T-shirt
Size
2XL
Colour
Grey
Material
Cotton