MASCOT

MASCOT Sweatshirt Carvin cotton/polyester grey-flecked, size L

  • ERIKS:13692051
  • Manufacturer:5711074474622
Image 1
Image 2
Image 1
Image 2
  • Brushed inside making it warm and soft to wear.
  • Modern, close fit with great freedom of movement.
  • Rib at neck, waist and arms.
  • Tape over the sewing at the neck so the seam does not cause irritation.
  • 60% cotton/40% polyester
  • 310 g/m²
Save to list

€28.95/ pieceexcl. VAT

€35.03incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€28.95

-

10+

€28.08

3.00%

20+

€26.63

8.00%

30+

€25.19

13.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Model
Sweatshirt
Size
L
Colour
Grey
Material
60% cotton/40% polyester