MASCOT

MASCOT Sweatshirt Carvin cotton/polyester grey-flecked, size 5XL

  • ERIKS:13692056
  • Manufacturer:5711074745166
Image 1
Image 2
Image 1
Image 2
  • Brushed inside making it warm and soft to wear.
  • Modern, close fit with great freedom of movement.
  • Rib at neck, waist and arms.
  • Tape over the sewing at the neck so the seam does not cause irritation.
  • 60% cotton/40% polyester
  • 310 g/m²
Save to list

€47.95/ pieceexcl. VAT

€58.02incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€47.95

-

10+

€46.51

3.00%

20+

€44.11

8.00%

30+

€41.72

13.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Model
Sweatshirt
Size
5XL
Colour
Grey
Material
60% cotton/40% polyester