MASCOT

MASCOT Softshell Jacket Tampa - polyester - Dark Navy - size M

  • ERIKS:12160792
  • Manufacturer:5707209836809
Image 1
  • Water-repellent and breathable outer fabric.
  • Fleece on inner side.
  • Form cut sleeves with great freedom of movement.
  • Adjustable elastic drawstring at waist.
  • Extra visibility with the help of reflectors.
  • 100% polyester
  • 270 g/m²
Save to list

€79.95/ pieceexcl. VAT

€96.74incl. VAT

Estimated delivery date - 12/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€79.95

-

10+

€77.55

3.00%

20+

€73.55

8.00%

30+

€69.56

13.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Size
M
Colour
Navy blue
Fire retardant version
No
Material
100% Polyester