




€59.95/ pieceexcl. VAT
€72.54incl. VAT
Estimated delivery date - 17/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €59.95 | - |
10+ | €58.15 | 3.00% |
20+ | €55.15 | 8.00% |
30+ | €52.16 | 13.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Series | Stuttgart |
Model | Working shorts and 3/4 length trousers |
Size | C54 |
Colour | Anthracite / Black |
Material | 65% Polyester/35% Cotton |
Fire retardant version | No |