MASCOT

MASCOT Short lightweight c/p bleu-navy 205gr.50

  • ERIKS:13688779
  • Manufacturer:5711074686049
Image 1
Light material suited to warm surroundings.
Durable triple stitched seams on leg and crotch extend product life.
Low waist with form-cut waistband ensures comfort and freedom of movement.
Special design of the front pocket that allows easy access to the pocket contents.
Slanted, generous thigh pockets with easily accessible phone pocket.
Reinforced back pockets and ruler pocket.
50% cotton/50% polyester
205 g/m²
Save to list

€59.95/ pieceexcl. VAT

€72.54incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€59.95

-

10+

€58.15

3.00%

20+

€55.15

8.00%

30+

€52.16

13.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Size
C50
Colour
Cornflower Blue / Navy Blue