MASCOT

MASCOT Polo Sweatshirt Trinidad - cotton/polyester - dark navy - size XL

  • ERIKS:12666636
  • Manufacturer:5707209969385
Image 1
  • Combed cotton absorbs moisture and is extra comfortable against the skin.
  • Brushed inside making it warm and soft to wear.
  • Knitted collar and buttoned placket.
  • Tape over the sewing at the neck so the seam does not cause irritation.
  • Ribbed waist and cuffs.
  • 60% cotton/40% polyester
  • 310 g/m²
Save to list

€38.95/ pieceexcl. VAT

€47.13incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€38.95

-

10+

€37.78

3.00%

20+

€35.83

8.00%

30+

€33.89

13.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Model
Sweatshirt
Size
XL
Colour
Dark blue
Material
60% cotton/40% polyester