Products
Brands
About Eriks
Customer service
BE - English
Home
Polo Shirt Orgon cotton/polyes...
MASCOT Polo Shirt Orgon cotton/polyester black size 3XL
ERIKS:
13210710
Manufacturer:
5711074494941
Modern, close fit with great freedom of movement.
Buttoned placket.
Extra padding over the seam at the neck so the seam does not cause irritation.
Ribbed collar.
60% cotton
40% polyester
180 g/m²
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
MASCOT
Model
Polo shirt
Size
3XL
Colour
Black
Short-sleeved
Yes
Material
60/40 Cotton/Polyester
See all variants
Log in