

€39.95/ pieceexcl. VAT
€48.34incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €39.95 | - |
10+ | €38.75 | 3.00% |
20+ | €36.75 | 8.00% |
30+ | €34.76 | 13.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Series | Bottrop |
Model | Polo shirt |
Size | S |
Colour | Cornflower Blue / Navy Blue |
Short-sleeved | Yes |
Material | 60/40 Cotton/Polyester |