

€29.95/ pieceexcl. VAT
€36.24incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.95 | - |
10+ | €29.05 | 3.00% |
20+ | €27.55 | 8.00% |
30+ | €26.06 | 13.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Series | Borneo |
Model | Polo shirt |
Size | 4XL |
Colour | Cornflower blue |
Short-sleeved | Yes |
Material | 60/40 Cotton/Polyester |