

€23.95/ pieceexcl. VAT
€28.98incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.95 | - |
10+ | €23.23 | 3.00% |
20+ | €22.03 | 8.00% |
30+ | €20.84 | 13.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Series | Borneo |
Model | Polo shirt |
Size | XL |
Colour | Black |
Short-sleeved | Yes |
Material | 60/40 Cotton/Polyester |