MASCOT

MASCOT Pilot Jacket Bolzano - cotton/nylon - anthracite/black size L

  • ERIKS:11853708
  • Manufacturer:5708628333047
Image 1
  • Bearnylon is a water-repellent and extremely durable material.
  • Pile lining in the body and quilt lining in sleeves.
  • Fastening with zip and internal storm flap, so the wind is kept out.
  • Ribbed waist and cuffs.
  • D-ring for keys or ID cards.
  • 52% cotton/48% nylon
  • 240 g/m²
Save to list

€113.95/ pieceexcl. VAT

€137.88incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€113.95

-

10+

€110.53

3.00%

20+

€104.83

8.00%

30+

€99.14

13.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Series
Bolzano
Size
L
Colour
Anthracite / Black
Model
Pilot jacket