MASCOT

MASCOT Overall Baar cotton/polyester navy blue size 82C64

  • ERIKS:23043320
  • Manufacturer:5707209604804
Image 1
  • Anti-static, acid-resistant and flame-retardant PyroPro.
  • Durable triple stitched seams that extend the product life.
  • Fastening with storm flap and hidden press studs, so as not to scratch the surroundings.
  • Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
  • Seams face downwards so sparks can not get lodged in them.
Save to list

€215.95/ pieceexcl. VAT

€261.30incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€215.95

-

10+

€209.47

3.00%

20+

€198.67

8.00%

30+

€187.88

13.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Series
Baar
Model
Boilersuits
Size
64
Material
Poly-cotton
Colour
Navy blue