MASCOT

MASCOT Overall Akron polyester / cotton black size L

  • ERIKS:12520847
  • Manufacturer:5707209836144
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
  • Triple stitched seams on the sleeves, shoulders, leg and crotch
  • Ergonomically formed trouser leg
  • Fastening with two way zip, storm flap and press studs
  • High collar
  • Chest pockets with flap and hidden press studs
  • D-ring
  • Front pockets
  • Access to trousers from both sides
  • Back pockets with flap and hidden press studs
  • Thigh pocket with flap and hidden press studs
  • Rule pocket
  • Cuffs with press stud fastening
  • Elastic and pleat in the back
  • Adjustable knee pad pockets
  • Contrast stitching
  • Tested in accordance with EN/ISO 15797 and assessed according to ETSA .
Save to list

€99.95/ pieceexcl. VAT

€120.94incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€99.95

-

10+

€96.95

3.00%

20+

€91.95

8.00%

30+

€86.96

13.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Series
Akron
Model
Boilersuits
Size
L
Material
65/35 Poly-cotton
Colour
Black