MASCOT

MASCOT Outer Shell Jacket Harlow - polyester - Hi-Vis yellow/dark navy - size 2XL

  • ERIKS:13692087
  • Manufacturer:5711074341443
Image 1
  • Durable CORDURA® - reinforcement at the wrist to extend product life.
  • Reinforcements inside the jacket, so the lining does not tear when you have tools in the trouser pockets.
  • Breathable, wind and waterproof with taped seams.
  • Waterproof extension at the back that can be folded down in the rain and cold.
  • Mesh with ventilation under the sleeves - opens with zip.
  • 100% polyester
  • 210 g/m²
Save to list

€226.95/ pieceexcl. VAT

€274.61incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€226.95

-

10+

€220.14

3.00%

20+

€208.79

8.00%

30+

€197.45

13.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Size
2XL
Colour
Hi Vis Yellow / Navy blue
Model
Hi Vis parka
Material
100% Polyester