MASCOT

MASCOT Knee pads Likasi zwart 15x24cm

  • ERIKS:12688653
  • Manufacturer:5707209898685
Image 1
  • Suitable for industrial laundry of up to 60°C and drying with tunnel-finish.
  • It is not necessary to remove this type of kneepad from the trousers prior to washing.
  • Ventilated air holes.
  • The kneepad is co-certified for use with MASCOT's products with kneepad pocket design SHORT/LONG
  • 100% cellular rubber
  • Measures 15 x 24 cm
Save to list

€29.95/ pairexcl. VAT

€36.24incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€29.95

-

10+

€29.05

3.00%

20+

€27.55

8.00%

30+

€26.06

13.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
With strap
No
Material
100% foam EVA
Colour
Black
Size
One size