

€118.95/ pieceexcl. VAT
€143.93incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €118.95 | - |
10+ | €115.38 | 3.00% |
20+ | €109.43 | 8.00% |
30+ | €103.49 | 13.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Series | Visp |
Size | L |
Colour | Navy blue |
Fire retardant version | Yes |
Model | Jacket |
Material | 65% cotton/35% polyester |