MASCOT

MASCOT Jacket Oxford hi-vis orange/dark navy size XL

  • ERIKS:14058541
  • Manufacturer:5711074273669
Image 1
  • The surface treatment makes the product dirt-repellent and ensures high visibility.
  • No seams on the top of the shoulders: prevents water from penetrating.
  • The dark contrast is placed where the clothing is most exposed to dirt.
  • Space for easy retrofitting of a laundry chip.
  • Additional reflectors located on the back provide extra visibility.
  • The product tolerates industrial washing.
  • Fluorescent and with vertical and oblique, transverse reflective strips.
  • Two-toned.
  • The surface treatment makes the product dirt-repellent.
  • High collar.
  • Double stitched seams on shoulders, sleeves and at the sides.
  • Fastening with zip and storm flap with press studs.
  • Extended back.
  • Chest pocket with a zip.
  • Chest pocket with flap and press stud.
  • D-ring.
  • Ergonomically shaped sleeves allow for great freedom of movement.
  • Front pockets.
  • Inner pockets.
  • Ventilation under sleeves.
  • Waist with press stud adjustment.
  • Cuffs with press studs.
Save to list

€127.95/ pieceexcl. VAT

€154.82incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€127.95

-

10+

€124.11

3.00%

20+

€117.71

8.00%

30+

€111.32

13.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Size
XL
Colour
Hi Vis Orange / Navy blue