

€85.95/ pieceexcl. VAT
€104.00incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €85.95 | - |
10+ | €83.37 | 3.00% |
20+ | €79.07 | 8.00% |
30+ | €74.78 | 13.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Series | Mainz |
Size | L |
Colour | Blue / Navy blue |
Fire retardant version | No |
Model | Jacket |
Material | 70% polyester/30% lyocell (TENCEL®) |