

€88.95/ pieceexcl. VAT
€107.63incl. VAT
Estimated delivery date - 17/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €88.95 | - |
10+ | €86.28 | 3.00% |
20+ | €81.83 | 8.00% |
30+ | €77.39 | 13.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Size | XL |
Colour | Light Khaki / Black |
Fire retardant version | No |
Model | Jacket |
Material | 70% polyester/30% lyocell (TENCEL®) |