

€102.95/ pieceexcl. VAT
€124.57incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €102.95 | - |
10+ | €99.86 | 3.00% |
20+ | €94.71 | 8.00% |
30+ | €89.57 | 13.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Series | Fulda |
Size | 3XL |
Colour | Cornflower Blue / Navy Blue |
Fire retardant version | No |
Model | Jacket |
Material | 65% Polyester/35% Cotton |