

€79.95/ pieceexcl. VAT
€96.74incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €79.95 | - |
10+ | €77.55 | 3.00% |
20+ | €73.55 | 8.00% |
30+ | €69.56 | 13.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Series | Fulda |
Size | XS |
Colour | Black / Dark Anthracite |
Fire retardant version | No |
Model | Jacket |
Material | 65% Polyester/35% Cotton |