

€90.95/ pieceexcl. VAT
€110.05incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €90.95 | - |
10+ | €88.22 | 3.00% |
20+ | €83.67 | 8.00% |
30+ | €79.13 | 13.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Size | C68 |
Colour | Navy Blue / Cornflower blue |
Fire retardant version | No |
Model | Jacket |
Material | 65% cotton/35% polyester |