MASCOT

MASCOT Hi-Vis trousers Maitland with kneepad pockets yellow/dark navy size 90C52

  • ERIKS:13692068
  • Manufacturer:5711074312955
Image 1
  • Durable triple stitched seams on leg and crotch extend product life.
  • Trouser legs designed especially so that the fabric at the back does not bunch up when kneeling.
  • The dark contrast is placed where the clothing is most exposed to dirt.
  • Polyester kneepad pockets with insertion of kneepads from the bottom to avoid dirt collection.
  • As standard in three different leg lengths, so you can choose the best fit and optimal placement of details just for you.
  • The product tolerates industrial washing.
  • Co-certified for use with MASCOT kneepad type SHORT or LONG, as the kneepad pocket is height-adjustable.
  • 80% polyester/20% cotton
  • 250 g/m²
Save to list

€73.95/ pieceexcl. VAT

€89.48incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€73.95

-

10+

€71.73

3.00%

20+

€68.03

8.00%

30+

€64.34

13.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Model
Hi Vis trousers
Size
90C52
Length
90cm
Colour
Yellow / Navy blue
Fire retardant version
No