MASCOT

MASCOT Fleece Jumper with zipper polyester/elastane - dark navy size 3XL

  • ERIKS:13643483
  • Manufacturer:5711074650118
Image 1
  • The smooth surface of the fleece material prevents dust and dirt from sticking.
  • Modern, close fit with great freedom of movement.
  • Flexible and close-fitting high collar.
  • Fastening with zip and internal storm flap, so the wind is kept out.
  • Elastic at cuffs and waist.
  • Chest pocket with zip fastening.
Save to list

€87.95/ pieceexcl. VAT

€106.42incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€87.95

-

10+

€85.31

3.00%

20+

€80.91

8.00%

30+

€76.52

13.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Size
3XL
Colour
Navy blue