MASCOT

MASCOT Fleece Jumper ladies fit - with zipper polyester/elastane - dark navy size L

  • ERIKS:14160951
  • Manufacturer:5711074671250
Image 1
  • The smooth surface of the fleece material prevents dust and dirt from sticking.
  • Specially designed and fitted for women.
  • Flexible and close-fitting high collar.
  • Fastening with zip and internal storm flap, so the wind is kept out.
  • Elastic at cuffs and waist.
Save to list

€68.95/ pieceexcl. VAT

€83.43incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€68.95

-

10+

€66.88

3.00%

20+

€63.43

8.00%

30+

€59.99

13.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Size
L
Colour
Navy blue