MASCOT

MASCOT Fleece Jacket Accelerate - dark navy size S

  • ERIKS:13643471
  • Manufacturer:5711074644179
Image 1
  • Modern, close fit with great freedom of movement.
  • Fastening with zip and internal storm flap, so the wind is kept out.
  • Flexible and close-fitting high collar.
  • Elastic at the cuffs.
  • Extra visibility with the help of reflectors.
  • 100% polyester
  • 270 g/m²
Save to list

€64.95/ pieceexcl. VAT

€78.59incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€64.95

-

10+

€63.00

3.00%

20+

€59.75

8.00%

30+

€56.51

13.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Size
S
Colour
Navy blue
Fire retardant version
No
Material
100% Polyester