MASCOT

MASCOT Broek torino p/k marine/blauw 82C54 65% polyester/35% katoen

  • ERIKS:23042010
  • Manufacturer:5708628275880
Image 1
  • Durable triple stitched seams on leg and crotch extend product life.
  • Adjustable hammer loop.
  • Thigh pocket with hook and loop fastening and flap.
  • Reinforced ruler pocket with small outside pocket.
  • Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Save to list

€69.95/ pieceexcl. VAT

€84.64incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€69.95

-

10+

€67.85

3.00%

20+

€64.35

8.00%

30+

€60.86

13.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Series
Torino
Model
Craftmen's Trousers
Size
C54
Length
82cm
Colour
Navy blue
Material
65% Polyester/35% Cotton